Zoro Homepage

Fabric, 1800 in L., 60 in W., Red

  • Mfr # FA-HSF17-6050-R

  • Zoro # G216546221


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Material
High Temp
Width
60 in
Thickness
18 Mil
Size
50 Yard Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-HSF17-6050-R
Zoro #
G216546221
UPC #
36659739077
Country of Origin
China

Dimensions

Length
1800 in
Width
60 in
Thickness
18 Mil
Size
50 Yard Roll

Details

Material
High Temp
Item
Fabric
Color
Red

Description

Silicone Coated Fiberglass 17oz 500 Deg FOur welding fabric is manufactured with fiberglass material that is then coated with 100% silicone rubber. This material is water resistant, flexible even in low temperatures and resistant to chemicals, oil and UV. It is engineered to have superior insulation in for industrial uses of high heat and electricity. This material comes in grey or red and is 17 ounces per square yard. Perfect for welding blankets, heat shields, welding curtains and most other uses for high temperature applications. Fabric: Fiberglass / Satin WeaveCoating; Silicone rubberWeight: 17oz / sqydThickness: 18milsTemp. Resistance: 500 Degrees FTear Strength: 75 / 50 lbs/inTensile Strength: 500 / 400 lbs/inColor: RedFabric Width: 60''Roll Size: 50 Yard Full Roll SizeThis silicone fabric is cut to order and is not returnable. The high temperature material typically ships out in 1-5 business days.This high temperature resistant silicone fabric is imported.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.