Zoro Homepage

Fabric, 1800 L., 60 in W., Black

  • Mfr # FA-HBF23-6050

  • Zoro # G416546748


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Size
50 Yard Roll
Thickness
34 Mil
Width
60 in
Material
High Temp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-HBF23-6050
Zoro #
G416546748
UPC #
36659738933
Country of Origin
China

Dimensions

Size
50 Yard Roll
Thickness
34 Mil
Length
1800
Width
60 in

Details

Material
High Temp
Color
Black
Item
Fabric

Description

Black Slag Fiberglass 1100 Deg FThis fabric is superior for use in tough welding blanket applications and has an acrylic coating. When it lies at a 45 Deg or larger angle, it can shed molten splatter that reaches temperatures up to 1100 Deg F. It also provides protection from sparks and grinding, and it is highly resistant to abrasion. As a curtain, it can be used for light to medium sparks; as a blanket, it can be used for medium sparks. This Black Slag Fiberglass material comes in 35 Mil thickness and 24 oz weight. The color is black, and it can be used for welding curtains, blankets, and screens. This welding blanket fabric should not be used for stress relief or heat treating.Fabric: Fiberglass / Plain WeaveWeight: 24 oz / sq ydThickness: 35 MilTemp. Resistance: 1100 Degrees FConstruction: 20 / 14Tensile Strength: 350 / 290 lbs/inColor: BlackFabric Width: 60''Roll Size: 1 Yard, 25 Yard and 50 Yard Full Roll SizesThis material is made with acrylic coated fiberglass and should only be handled with gloves on.This fabric is cut to order and is not returnable. The fabric typically ships out in 1-5 business days.This cut yard fabric and fabric rolls are cut to order and is not returnable or refundable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.