
Fabric, 25 Yard Roll, 50 Mil, Tan, High Temp
Mfr # FA-HSL36-3625
Zoro # G516546150
product price: $1,067.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Width
36 in
Thickness
50 Mil
Tarp Material
High Temp
Tarp Finished Length
900 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-HSL36-3625
Zoro #
G516546150
UPC #
36659739213
Country of Origin
China
Dimensions
Tarp Finished Width
36 in
Thickness
50 Mil
Tarp Finished Length
900 in
Finished Size
25 Yard Roll
Details
Tarp Material
High Temp
Item
Fabric
Color
Tan
Description
36 oz Silica Fabric - 25 Yard Roll Silica Fabric 2300 Deg FCommonly used for applications necessitating the highest resistance to heat and chemicals, this high temperature material meets military specifications MIL-C-24576A and MIL-I-24244C. Refrasil Cloth provides thermal protection for welding blankets, curtains, and screens as well as furnace curtains and other applications requiring resistance to extremely high temperatures. It protects against slag and molten splatter. It can also be used for stress relief blankets. The color is tan, and it comes in 18oz and 36oz weights. This silica fabric can be manufactured to meet FM approval and ANSI 4950 specifications upon request, for an additional cost.Fabric: Silica Fabric / Satin WeaveWeight: 36 oz / sq ydThickness: 54 Mil 0.054''Temp. Resistance: 2300 Degrees FConstruction: 20 / 14Tensile Strength: 330 / 200 lbs / inColor: TanFabric Width: 36''Roll Size: 25 Yard Full Roll SizeThis poly fabric by the yard typically ships in 1-5 business days.The cut yard fabric is not returnable or refundable.This silica high temp fabric is imported.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.