
Fabric, 36 in L, 60 in W, 34 Mil Thick, Red
Mfr # FA-HSF32-6050-R
Zoro # G216546214
product price: $958.99
/ea
Free Shipping & Returns
Key Features
Thickness
34 Mil
Length
36 in
Color
Red
Width
60 in
Material
High Temp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA-HSF32-6050-R
Zoro #
G216546214
UPC #
36659739138
Country of Origin
China
Dimensions
Thickness
34 Mil
Length
36 in
Width
60 in
Size
50 Yard Roll
Details
Item
Fabric
Color
Red
Material
High Temp
Description
Silicone Coated Fiberglass 32 oz 500 Deg FOur high temperature fabric consists of fiberglass material coated with silicone rubber, making it extremely flexible and water resistant. The silicone provides excellent insulation of heat and electricity. It also resists chemicals, oil, puncturing, UV and water. This material is available in Grey or Red. This high temp fabric is used for welding curtains, welding blankets, heat shields, splash curtains for molten metals and custom equipment covers. The material is used to manufacture removable insulated protective covers and blankets. The silicone fiberglass roll of fabric is 60 inches wide and 50 yard long.Fabric: Fiberglass / Satin WeaveCoating: SiliconeWeight: 32 oz / sqydThickness: 36 milsTemp. Resistance: 500 Degrees FTear Strength: 75 / 50 lbs/inTensile Strength: 800 / 400 lbs/inColor: RedFabric Width: 60''Roll Size: 50 Yard Full Roll SizeThis silicone fiberglass fabric is cut to order and is not returnable. The high temp fabric typically ships out in 1-5 business days.The 32oz Silicone coated fiberglass fabric is imported.This cut yard fabric and fabric by the roll is not returnable or refundable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.