Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric, 36 in L, 60 in W, 34 Mil Thick, Yellow

  • Mfr # FA-HGF24-6001

  • Zoro # G816546157


product price: $23.45
/ea

Key Features

Thickness
34 Mil
Color
Yellow
Width
60 in
Material
High Temp
Size
50 Yard Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-HGF24-6001
Zoro #
G816546157
UPC #
36659738988
Country of Origin
China

Dimensions

Thickness
34 Mil
Length
36 in
Width
60 in
Size
50 Yard Roll

Details

Color
Yellow
Item
Fabric
Material
High Temp

Description

Gold Slag Acrylic Fiberglass 600 Deg FThis Goldenglass material provides superior resistance to abrasion and it is one of our most popular welding blanket materials. At a 45 Deg angle, it will protect you from molten splatter as well as grinding, sparks, and abrasion. It is excellent for the majority of welding applications, but it is not suggested for horizontal use. This material is gold and comes in 35 Mil thickness and 24 oz weight. The base fabric is fiberglass and then coated with acrylic to provide better puncture and tear resistance. The Golden fiberglass material can be produced to be FM Approved and rated to the ANSI/FM4950 standard upon requestFabric: Fiberglass / Plain WeaveWeight: 24 oz / sq ydThickness: 35 MilTemp. Resistance: 1100 Degrees FConstruction: 20 / 12Tensile Strength: 350 / 290 lbs / inColor: GoldFabric Width: 60''Roll Size: 1 Yard, 25 Yard and 50 Yard Full Roll SizesThis material is made with acrylic coated fiberglass and should only be handled with gloves on.This fabric is cut to order and is not returnable. The fabric typically ships out in 1-5 business days.This cut yard fabric and fabric rolls are cut to order and is not returnable or refundable.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.