Zoro Homepage

Fabric, 36 in L., 60 in W., Silver

  • Mfr # FA-HAF18-6001

  • Zoro # G516546259


product price: $24.49
/ea

Key Features

Width
60 in
Material
High Temp
Size
50 Yard Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-HAF18-6001
Zoro #
G516546259
UPC #
36659738902
Country of Origin
China

Dimensions

Length
36 in
Width
60 in
Size
50 Yard Roll

Details

Color
Silver
Item
Fabric
Material
High Temp

Description

Aluminum Fiberglass Fabric by the Yard 1000 Deg F/ 300 Deg FFeatures:Fabric: Fiberglass / Plain WeaveWeight: 20 oz / sq ydThickness: 35 MilTemp. Resistance: 300 Degrees FConstruction: 20 / 14Tensile Strength: 200 / 100 lbs / inColor: SilverFabric Width: 60''Roll Size: 1 Yard IncrementsThis material is made with fiberglass and should only be handled with gloves.The fabric is cut to order and is not returnable or refundable.Aluminized Fibergalss Fabric by the Yard usually ships out in 1 to 5 business days.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.Silcone Fiberglass Welding Blanket Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.