
Fabric, 900 in L., 60 in W., Black
Mfr # FA-HBF23-6025
Zoro # G716546752
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Thickness
34 Mil
Size
25 Yard Roll
Material
High Temp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-HBF23-6025
Zoro #
G716546752
UPC #
36659738926
Country of Origin
China
Dimensions
Width
60 in
Thickness
34 Mil
Size
25 Yard Roll
Length
900 in
Details
Item
Fabric
Material
High Temp
Color
Black
Description
Black Slag Fiberglass 1100 Deg FThis Black Slag Fiberglass is superior for use in tough welding blanket applications and has an acrylic coating. When it lies at a 45 Deg or larger angle, it can shed molten splatter that reaches temperatures up to 1100 Deg F. It also provides protection from sparks and grinding, and it is highly resistant to abrasion. As a curtain, it can be used for light to medium sparks; as a blanket, it can be used for medium sparks. This material comes in 35 Mil thickness and 24 oz weight. The color is black, and it can be used for welding curtains, blankets, and screens. This welding blanket fabric should not be used for stress relief or heat treating.Fabric: Fiberglass / Plain WeaveWeight: 24 oz / sq ydThickness: 35 MilTemp. Resistance: 1100 Degrees FConstruction: 20 / 14Tensile Strength: 350 / 290 lbs / inColor: BlackFabric Width: 60''Roll Size: 1 Yard, 25 Yard and 50 Yard Full Roll SizesThis material is made with acrylic coated fiberglass and should only be handled with gloves on.This fabric is cut to order and is not returnable. The fabric typically ships out in 1-5 business days.This cut yard fabric and fabric rolls are cut to order and is not returnable or refundable.Silcone Fiberglass Welding Blanket Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.