
Fabric, 900 in L., 60 in W., Silver
Mfr # FA-HAF18-6025
Zoro # G316546138
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Size
25 Yard Roll
Width
60 in
Material
High Temp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-HAF18-6025
Zoro #
G316546138
UPC #
36659738872
Country of Origin
China
Dimensions
Length
900 in
Size
25 Yard Roll
Width
60 in
Details
Item
Fabric
Color
Silver
Material
High Temp
Description
Aluminum Fiberglass Fabric by the Yard 1000 Deg F / 300 Deg FFeatures:Fabric: Fiberglass / Plain WeaveWeight: 20 oz / sq ydThickness: 35 MilTemp. Resistance: 300 Degrees FConstruction: 20 / 14Tensile Strength: 200 / 100 lbs / inColor: SilverFabric Width: 60''Roll Size: 25 Yard Roll SizeThis material is made with fiberglass and should only be handled with gloves.The fabric is cut to order and is not returnable or refundable.Aluminized Fibergalss Fabric by the Yard usually ships out in 1 to 5 business days.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.