Zoro Homepage

Floor Mount Base Support 12 Inch

  • Mfr # TRACK-BS12

  • Zoro # G501798731


product price: $60.99
/ea

Key Features

Color
Gray
Length
11.75"
Opening Width
11.75"
Width
11.75"
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRACK-BS12
Zoro #
G501798731
UPC #
-
Country of Origin
United States

Dimensions

Length
11.75"
Opening Width
11.75"
Width
11.75"

Details

Item
Curtain Track
Color
Gray
Material
Galvanized Steel

Description

Tarps Now presents a 12" floor mount base support for the floor mount square column. This floor mounting base support is Constructed from strong steel with a high-quality anchoring system that is designed to last for years if kept dry. It is high strength, corrosion, and rust-proof, and provides long-lasting durability. This floor mounting support base works with a square tube column and roller track (not included). The square-tube column fits snugly and securely with the steel base over a sturdy support that is welded tightly onto the strong, metal platform. Can fit perfectly with your square tube column and roller track system. This base support securely anchors the floor columns and roller track to the floor or the surface. It accepts a square tube column that is standard in many roller setups. Users who want solid support for attaching our Roller Track find this to be ideal base support for the floor mount square columns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.