Zoro Homepage

Floor Mount T Brackets

  • Mfr # TRACK-TB3WF

  • Zoro # G901798652


product price: $63.15
/ea

Key Features

Color
Gray
Length
4"
Opening Width
4"
Width
4"
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRACK-TB3WF
Zoro #
G901798652
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Opening Width
4"
Width
4"

Details

Item
Curtain Track
Color
Gray
Material
Galvanized Steel

Description

Tarps Nowpresents floor mount T-shaped brackets for braces that will be compatible with roller track and be operated with columns and floor mount base plates. These angle brackets are made of heavy-duty, strong, and rust-free material which made this bracket last for many years. This T-shaped bracket will give support your floor objects whenever you needed. This floor T bracket operates with columns and floor mount base plates and it is compatible with roller track. This support system can be widely used in domestic, commercial, and industrial settings. This bracket is suitable for any corner places that you want to fix firmly. This T bracket can be easily installed. Can fix it firmly with any shaking furniture that needs to stand on steel. The brackets do not allow trolleys to move through, they are to be used only for mounting purposes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.