Zoro Homepage

Floor Support Corner Bracket

  • Mfr # TRACK-B941

  • Zoro # G301798658


product price: $40.99
/ea

Key Features

Color
Gray
Length
7.25"
Width
7.25"
Opening Width
7.25"
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRACK-B941
Zoro #
G301798658
UPC #
-
Country of Origin
United States

Dimensions

Length
7.25"
Width
7.25"
Opening Width
7.25"

Details

Item
Curtain Track
Color
Gray
Material
Galvanized Steel

Description

Tarps Now presents a 90-degree clear support corner bracket and be a support track system from the floor. This floor corner bracket is used for preventing the corner joint from collapsing under structural loads or from impact or forces. This support bracket is made of high-quality steel which made this bracket strong and sturdy against the loads. This floor bracket is fit well with an 8' column and base plate which made this bracket compatible with the roller track. This hardware and the entire system do not support trolley transfers. This support system can be widely used with chair corners, table legs, bed reinforcement kits, cupboards, door corners, etc. This is suitable for any right-angle corner places that you want to fix firmly. This corner bracket can be easily installed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.