
Forest Green #34058 Military Spec Fabric A-A-55308 Type 1, Class 1
Mfr # FA-MVL18-6250-FG-34058
Zoro # G416546182
product price: $790.99
/ea
Free Shipping & Returns
Key Features
Length
1800 in
Width
62 in
Color
Black|White|Red|Blue|Green|Gray|Yellow|Olive
Thickness
20 Mil
Material
Vinyl Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA-MVL18-6250-FG-34058
Zoro #
G416546182
UPC #
36659740035
Country of Origin
China
Dimensions
Length
1800 in
Width
62 in
Thickness
20 Mil
Size
50 Yard Roll
Details
Color
Black|White|Red|Blue|Green|Gray|Yellow|Olive
Item
Fabric
Material
Vinyl Laminate
Description
MIL SPEC FABRICPVC LAMINATED SCRIM FABRIC - A-A-5530818 OZ VINYL - 62'' WIDE FABRICThis military spec fabric meets A-A-55308 and Mil-C-43006 , Type I Class I specifications. Only the Navy and Red colors are Berry Compliant. The other colors can be made to meet the Berry Amendment, but require a 3,000 yard order. The military fabric is fire retardant, waterproof, rot resistant, tear resistant, flexible and has a high tensile strength. Our military fabrics are perfect for: durable tarps, outdoor covers, industrial curtains and many other industrial needs. Military Specification Polyester Scrim Fabric:Material: 100% PVC Laminated ScrimFabric Weight: 18 oz. Per Square YardThickness: 20 MilsFabric Width: 62''Roll length: 50 YardsBase fabric: 9 x 9.5 / 1300 denierColors: Black, Royal Blue, Forest Green, Yellow, Gray, Red, White, Navy, Olive DrabGrade: A GradeFinish: UV and Mildew Resistant, Flame Retardant, WaterproofFlame Resistance: NFPA 701 Military Specification: A-A-55308 & Mil-C-43006 G, Type I, Class IBerry Amendment: Only Navy and Red are Berry CompliantThis material must be shipped via Freight Truck.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.