Zoro Homepage

Grommet Hole Cutter - Size #4

  • Mfr # TA-GHC-4

  • Zoro # G301798399


product price: $49.19
/ea

Key Features

Pilot Drill Size
#4 (1/2" hole)
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-GHC-4
Zoro #
G301798399
UPC #
-
Country of Origin
United States

Dimensions

Pilot Drill Size
#4 (1/2" hole)

Details

Material
Steel
Item
Tarp Accessories

Description

Tarps Now introduces us to a grommet hole cutter. It is made of drop-forged steel that has reinforced integrity so you can strike over and over again without fail. Stay sharp and enjoy the ability to cut grommet holes quickly and cleanly. Eyelet setter punches are precisely constructed to make perfectly sized punches to ensure your grommet is secured properly. To get the best result use it with a dead blow hammer or rawhide mallet, with a block wood or cut - Ting pad under material for clean-cut and damage. Clean up messy frayed holes, or make new ones. Strike the head at a 90-degree angle to ensure clean cuts without damage underneath the material. Great for tarp additions and modifications. Made in the USA. Features: Made of drop forged steel Has reinforced integrity to strike over and over Precisely constructed to make perfectly sized punches Use it with a dead blow hammer or rawhide mallet Has ting pad under material for clean-cut and damage Strike the head at a 90-degree angle Great for tarp additions and modification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.