Zoro Homepage

Grommet Kit, Brass, Size #2, 3/8'' dia hole,

  • Mfr # TA-GRMKIT-2

  • Zoro # G916546705


product price: $21.29
/ea

Key Features

Color
Beige
Material
Brass
Size
#2 (3/8" dia hole)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-GRMKIT-2
Zoro #
G916546705
UPC #
36659862430
Country of Origin
United States

Dimensions

Size
#2 (3/8" dia hole)

Details

Color
Beige
Item
Tarp Accessories
Material
Brass

Description

GROMMET KITThis grommet kit is perfect for quick repairs or adding additional grommets to an already existing tarp or cover. The kit contains 24 size 2, brass grommets, a cutting block, a hole cutter and an inserting punch with die. with plain washers. These size 2 grommets have a 0.375'' or 3./8'' diameter hole. Grommet Material: BrassGrommet Size: #2 3/8'' hole size Quantity: 24 GrommetsTools: Hole Cutter, Inserting Punch with Die This grommet setting kit is used for light duty repair work. If you require heavy duty grommets, please purchase the professional grade tools and grommets in the grommet section. The replacement grommets do not work with these tools in this setting kit. For additional information on Tarp Care please see some of our useful Tarp Repair, Maintenance, and Cleaning guides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.