Heavy Duty Tarp, 10 ft x 10 ft, 20 Mil, Tan, Vinyl

  • Mfr # FSVC18T-1010

  • Zoro # G101798506


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSVC18T-1010
Zoro #
G101798506
UPC #
-
Country of Origin
China

Dimensions

Finished Size
10 ft x 10 ft
Thickness
20 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
10 ft
Length
10 Ft
Width
10 Ft

Details

Color
Tan
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Vinyl

Description

Tarps Now offers premium-grade heavy-duty tarpaulin covers that are cost-effective and suitable for a wide variety of industrial, commercial, or construction tarp applications. These versatile tarps are crafted from vinyl with PVC-coated material, making them dense and durable. It is capable of withstanding any hostile environment. This tarp is 100% waterproof, puncture-free, and won't be torn easily. Our 18oz vinyl tarps are manufactured with triple-thick reinforced hems sewn and durable heat-welded seams around the perimeter with sturdy polyester which are capable of withstanding tough weather conditions to remain flexible even under harsh arctic temperatures. Tan color on both sides. Tarp covers are built with #4 stainless steel grommets embedded in the fabric trim every 24 inches. Our grommets won't snap or buckle when securing even the most cumbersome loads. You can create a tent for camping, fairs, and more outdoor activities with our tarp cover sheet. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc. Features: Industrial-grade tarp cover sheet Made from heavy-duty vinyl with PVC coated Flexible and provides long-lasting durability 100% waterproof, puncture-free, and won't be torn easily Thickness: 20 Mil 18 ounces per sq. yd. With #4 stainless steel grommets Low and High-Temperature Flexibility Great for construction, agriculture, commercial and industrial applications Please Note: This 18oz vinyl Tan Tarps are finished size (+/- 2" tolerances)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.