Heavy Duty Tarp, 10 ft x 10 ft, 30 Mil, Clear, Clear PVC

  • Mfr # FS-CV30-1010

  • Zoro # G601798723


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Tarp Material
Clear PVC
Thickness
30 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-CV30-1010
Zoro #
G601798723
UPC #
-
Country of Origin
India

Dimensions

Finished Size
10 ft x 10 ft
Thickness
30 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
10 ft
Length
10 Ft
Width
10 Ft

Details

Color
Clear
Tarp Material
Clear PVC
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
27 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Mildew Resistant, Waterproof, UV Resistant
Material
Clear PVC

Description

This TARPS NOW brand Clear Vinyl Tarp is made of Clear PVC material and measures 10 Ft in width and 10 Ft in length. It has a thickness of 30 Mil and is mildew resistant, waterproof, and UV resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.