Shop TARPS NOW
See all product information
Create Account
Heavy Duty Tarp, 10 ft x 20 ft, 12 Mil, White, Reinforced Polyethylene
- Mfr # CSP12FW-1020
- Zoro # G007352932
product price:Â
$
81.95
/ea
Key Features
Finished Size
10 ft x 20 ft
Color
White
Tarp Material
Reinforced Polyethylene
Thickness
12 mil
Tarp Strength
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSP12FW-1020
- Zoro #
- G007352932
- UPC #
- -
- Country of Origin
- China
Dimensions
- Finished Size
- 10 ft x 20 ft
- Thickness
- 12 mil
- Tarp Finished Length
- 10 ft
- Tarp Finished Width
- 20 ft
- Length
- 10 Ft
- Width
- 20 Ft
Details
- Color
- White
- Tarp Material
- Reinforced Polyethylene
- Tarp Strength
- Heavy Duty
- Item
- Tarp
- Fabric Weight
- 6 oz
- Water Resistant/Waterproof
- Yes/Yes
- Tarp Resistant Features
- Abrasion Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
- Material
- Reinforced Polyethylene
- Grommet Spacing
- 18 in
Description
Elevate your outdoor experiences with our versatile and heavy-duty camping tarp. Crafted to withstand the harshest conditions, this heavy duty waterproof poly tarp is the perfect companion for tent camping, providing reliable protection in all weather.The waterproof design ensures you stay dry perfect for your outdoor setup this tarp heavy duty waterproof is perfect for outdoor use.It's loaded with grommets for easy setup and secure fastening, making it a dependable choice for heavy-duty applications. Don't compromise on quality choose our waterproof tarp for a durable and reliable solution. Ideal for outdoor enthusiasts and campers seeking a robust and waterproof tarp to enhance their camping adventures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.