Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tarp, 10 ft x 20 ft, 50 Mil, Black, Mesh

  • Mfr # CSM75BK-1020

  • Zoro # G709161726


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Mesh
Thickness
50 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
10 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM75BK-1020
Zoro #
G709161726
UPC #
689107380002
Country of Origin
China

Dimensions

Finished Size
10 ft x 20 ft
Thickness
50 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
20 ft
Width
20 Ft
Length
10 Ft

Details

Color
Black
Tarp Material
Mesh
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6.8 oz/sq yd
Grommet Spacing
18 in
Water Resistant/Waterproof
No/No
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, UV Resistant
Material
Mesh

Description

Tarps Now offers shade tarps with grommets which are very affordable and made of high-grade, High-Density Polypropylene Mesh. These desert Black sun screen fabric allow airflow and sunlight to pass through the material. They have a 75% shade factor. Our well-made outdoor patio shades protective cover are structurally durable with reinforced webbing to prevent deformation. The color is black. The garden sun shades outdoor covering canopy is crafted with brass grommets in the corners for secure tiedown and spaced approximately every 18-inches around the perimeter with resilient hems reinforced with webbing. The weight of our tarps is 6 oz per yard and the Mesh Count is 12 x 14. They are also easy to keep clean. You can easily use Tarps Black Mesh Shade Tarps for residential and industrial duty applications requiring a mesh-style material. They are perfect for use as windscreens, privacy screens, shade screens, canopy tops, and canopy sides, also great for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, and agricultural materials, furniture, etc which can be strong support economically.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.