Heavy Duty Tarp, 12 ft x 16 ft, 20 Mil, Olive Green, Polyester / Canvas

  • Mfr # FSPCGN-1216

  • Zoro # G709161719


product price: $202.34
/ea
Free Shipping & Returns

Key Features

Tarp Material
Polyester / Canvas
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSPCGN-1216
Zoro #
G709161719
UPC #
689107381344
Country of Origin
China

Dimensions

Finished Size
12 ft x 16 ft
Thickness
20 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
Length
12 Ft
Width
16 Ft

Details

Color
Olive Green
Tarp Material
Polyester / Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
15 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, Water Resistant, Waterproof, UV Resistant
Material
Polyester / Canvas

Description

Tarps Now offers a heavy duty canvas tarp that is made from Industrial grade fabric which is 2-3X's stronger than traditional cotton canvas fabric. This 100% industrial-grade reflective tent cover sheet is flexible and provides long-lasting durability. These water proof canvas tarps with grommets are the perfect tarp to have when you have a painting project in the works or need something to stand underneath while the weather acts a little crazy. The green polyester material is found on both sides, and it retains its waterproofing capabilities all over. This weatherproof tarp is 20 mils in thickness, which is light enough to carry around with ease. Since the material keeps water away, you do not have to worry about storing it away. You can create a tent for camping, fairs, and more outdoor activities with our tarp cover sheet. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.