Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tarp, 14 ft x 30 ft, 12 Mil, Silver, Reinforced Polyethylene

  • Mfr # CSP12S-1430

  • Zoro # G401798558


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Finished Size
14 ft x 30 ft
Color
Silver
Tarp Material
Reinforced Polyethylene
Thickness
12 Mil
Tarp Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP12S-1430
Zoro #
G401798558
UPC #
-
Country of Origin
Viet Nam

Dimensions

Finished Size
14 ft x 30 ft
Thickness
12 Mil
Tarp Finished Length
14 ft
Tarp Finished Width
30 ft
Length
14 Ft
Width
30 Ft

Details

Color
Silver
Tarp Material
Reinforced Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Reinforced Polyethylene

Description

Tarps Now offers premium-grade silver heavy-duty tarpaulin covers that are cost-effective and suitable for a wide variety of industrial, commercial, or construction tarp applications. Constructed of premium grade 3 Ply material and both sides coated with a solid polyethylene that is incredibly durable, waterproof, and flexible. They can last long through complicated building jobs. Our tough cover is hems reinforced woven with rope and coated polyethylene finish. These poly tarps feature Hems reinforced with rope, heat-welded seams, Silver on both sides, and Arctic temperature flexibility, so they can withstand even the toughest conditions. The color is silver. The canvas tarps are crafted with #2 aluminum grommets in the corners for secure tiedown and spaced approximates every 18-inches around the perimeter. You can create a "tent" for camping, fairs, and more outdoor activities with our tarp cover sheet. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc. This style of tarp is imported.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.