Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tarp, 20 ft x 20 ft, 12 Mil, White, Reinforced Polyethylene

  • Mfr # CSP12FW-2020

  • Zoro # G707352980


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Finished Size
20 ft x 20 ft
Color
White
Tarp Material
Reinforced Polyethylene
Thickness
12 Mil
Tarp Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP12FW-2020
Zoro #
G707352980
UPC #
-
Country of Origin
China

Dimensions

Finished Size
20 ft x 20 ft
Thickness
12 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft
Width
20 Ft
Length
20 Ft

Details

Color
White
Tarp Material
Reinforced Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Reinforced Polyethylene

Description

Elevate your outdoor experiences with our versatile and heavy-duty camping tarp. Crafted to withstand the harshest conditions, this heavy duty waterproof poly tarp is the perfect companion for tent camping, providing reliable protection in all weather.The waterproof design ensures you stay dry perfect for your outdoor setup this tarp heavy duty waterproof is perfect for outdoor use.It's loaded with grommets for easy setup and secure fastening, making it a dependable choice for heavy-duty applications. Don't compromise on quality choose our waterproof tarp for a durable and reliable solution. Ideal for outdoor enthusiasts and campers seeking a robust and waterproof tarp to enhance their camping adventures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.