Heavy Duty Tarp, 20 ft x 20 ft, 20 Mil, Gray, Vinyl

  • Mfr # FSVC18G-2020

  • Zoro # G709161580


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSVC18G-2020
Zoro #
G709161580
UPC #
689107380965
Country of Origin
China

Dimensions

Finished Size
20 ft x 20 ft
Thickness
20 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft
Length
20 Ft
Width
20 Ft

Details

Color
Gray
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Metal
Grommet Spacing
24 in
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Vinyl

Description

Tarps Now offers premium-grade heavy-duty vinyl tarps waterproof covers that are cost-effective and suitable for a wide variety of industrial, commercial, or construction tarp applications. This vinyl fence panel waterproof ground cover is crafted from vinyl with PVC-coated material, making them dense and durable. Our heavy duty waterproof tarps are capable of withstanding any hostile environment from -40 degrees F to 160 degrees F. This weatherproof tarp is 100% waterproof, puncture-free, and won't be torn easily. Our 18oz vinyl tarps are manufactured with triple-thick reinforced hems sewn and durable heat-welded seams around the perimeter with sturdy polyester which are capable of withstanding tough weather conditions to remain flexible even under harsh arctic temperatures. Gray color on both sides. These camper tarps heavy duty waterproof are built with #4 metal grommets embedded in the fabric trim every 24 inches. Our grommets won't snap or buckle when securing even the most cumbersome loads. You can create a tent for camping, fairs, and more outdoor activities with our tarp waterproof heavy duty cover sheet. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.