Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tarp, 30 ft x 60 ft, 12 Mil, Silver, Reinforced Polyethylene

  • Mfr # CSP12S-3060

  • Zoro # G001798477


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Finished Size
30 ft x 60 ft
Color
Silver
Tarp Material
Reinforced Polyethylene
Thickness
12 Mil
Tarp Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP12S-3060
Zoro #
G001798477
UPC #
-
Country of Origin
Viet Nam

Dimensions

Finished Size
30 ft x 60 ft
Thickness
12 Mil
Tarp Finished Length
30 ft
Tarp Finished Width
60 ft
Length
30 Ft
Width
60 Ft

Details

Color
Silver
Tarp Material
Reinforced Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Reinforced Polyethylene

Description

This TARPS NOW brand Poly Tarp is made of reinforced polyethylene, measuring 60 feet in width, 30 feet in length, and 12 mil in thickness. It is silver in color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.