Heavy Duty Tarp, 6 ft x 12 ft, 50 Mil, White, 100% Virgin HDPE Polypropylene

  • Mfr # CSM75WH-0612

  • Zoro # G509161643


product price: $61.83
/ea

Key Features

Tarp Material
100% Virgin HDPE Polypropylene
Thickness
50 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
6 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSM75WH-0612
Zoro #
G509161643
UPC #
689107379693
Country of Origin
China

Dimensions

Finished Size
6 ft x 12 ft
Thickness
50 Mil
Tarp Finished Length
6 ft
Tarp Finished Width
12 ft
Length
6 Ft
Width
12 Ft

Details

Color
White
Tarp Material
100% Virgin HDPE Polypropylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6.8 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
Water Resistant/Waterproof
No/No
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, UV Resistant
Material
Mesh

Description

Tarps Now offers cover mesh tarps which are very affordable and made of heavy-duty quality 100% Virgin HDPE Polypropylene. They allow airflow and sunlight to pass through the material. They have a 75% shade factor. Our well-made tarps are structurally durable as well as hems reinforced with industrial webbing to prevent edge wear and deformation. The color is white. The tarps are crafted with brass grommets in the corners for secure tiedown and spaced approximates every 18-inches around the perimeter. The weight of our tarps is 6.8 oz per yard and thickness is 50 Mils. They are also easy to keep clean. You can easily use Tarps White Mesh Shade Tarps for residential and industrial duty applications requiring a mesh style material. They are perfect for use as windscreens, privacy screens, shade screens, canopy tops, canopy sides, also great for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc which can be strong support economically.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.