
Heavy Duty Tarp, 6 ft x 20 ft, 12 Mil, White, Reinforced Polyethylene
Mfr # CSP12FW-0620
Zoro # G709161634
product price: $65.69
/eaKey Features
Finished Size
6 ft x 20 ft
Color
White
Tarp Material
Reinforced Polyethylene
Thickness
12 Mil
Tarp Strength
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSP12FW-0620
Zoro #
G709161634
UPC #
689107379280
Country of Origin
China
Dimensions
Finished Size
6 ft x 20 ft
Thickness
12 Mil
Tarp Finished Length
6 ft
Tarp Finished Width
20 ft
Length
6 Ft
Width
20 Ft
Details
Color
White
Tarp Material
Reinforced Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6 oz/sq yd
Grommet Spacing
18 in
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Reinforced Polyethylene
Description
Elevate your outdoor experiences with our versatile and heavy-duty camping tarp. Crafted to withstand the harshest conditions, this heavy duty waterproof poly tarp is the perfect companion for tent camping, providing reliable protection in all weather.The waterproof design ensures you stay dry perfect for your outdoor setup this tarp heavy duty waterproof is perfect for outdoor use.It's loaded with grommets for easy setup and secure fastening, making it a dependable choice for heavy-duty applications. Don't compromise on quality choose our waterproof tarp for a durable and reliable solution. Ideal for outdoor enthusiasts and campers seeking a robust and waterproof tarp to enhance their camping adventures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.