
Heavy Duty Tarp, 6 ft x 6 ft x 6 ft H, 20 Mil, Black, Vinyl
Mfr # CTH666-BLK
Zoro # G409161637
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Finished Size
6 ft x 6 ft x 6 ft H
Color
Black
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTH666-BLK
Zoro #
G409161637
UPC #
689107381573
Country of Origin
China
Dimensions
Finished Size
6 ft x 6 ft x 6 ft H
Thickness
20 Mil
Tarp Finished Length
6 ft
Tarp Finished Width
6 ft
Length
6 Ft
Width
6 Ft
Details
Color
Black
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Brass
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Vinyl
Description
Tarps Now presents a heavy-duty industrial-grade coil tarp with grommets and D-rings. This tarp is generally constructed out of a large rectangular tarp and two rounded sections that give a three-dimensional cylindrical shape. These coil tarps are commonly used to protect steel or aluminum coils, a cable spool, or other round-shaped items during transport on a flatbed truck and will work when the coil is loaded in either the shotgun or suicide position. This coil bag tarp has sturdy brass grommets every 24" around the perimeter so that the tarp can be secured to the truck bed. Two rows of D rings at regular intervals give you multiple points to secure the tarp to the truck bed to ensure total security for the tarp and underlying coil. This coil tarp is designed to keep the coils secure and fit securely around the load. 18 oz vinyl tarps can be used as a shelter, tent, or water catcher, covering damaged areas, blocking wind and creating privacy, etc FEATURES: Made from premium quality Vinyl Coated Polyester fabric Won't crack in freezing conditions Has double lock stitched hems, heat-welded seams, and 2" nylon webbing Provides long-lasting durability Thickness: 18Mil Weight: 25 lbs Fabric weight: 18 oz per sq yard Has sturdy brass grommets every 24" Two rows of D rings at regular intervals Designed to keep the coils secure and fit securely around the load Commonly used to protect steel or aluminum coils, a cable spool, or other round-shaped items during transport Please Note: California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.