Heavy Duty Tarp, 6 ft x 8 ft, 12 Mil, Tan, Reinforced Polyethylene

  • Mfr # CSP12T-0608

  • Zoro # G307352953


product price: $22.78
/ea

Key Features

Finished Size
6 ft x 8 ft
Color
Tan
Tarp Material
Reinforced Polyethylene
Thickness
12 Mil
Tarp Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP12T-0608
Zoro #
G307352953
UPC #
-
Country of Origin
Viet Nam

Dimensions

Finished Size
6 ft x 8 ft
Thickness
12 Mil
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
Width
8 Ft
Length
6 Ft

Details

Color
Tan
Tarp Material
Reinforced Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Reinforced Polyethylene

Description

Discover the perfect solution for all your outdoor adventures with our Waterproof Camping Tarp. Crafted for heavy-duty and waterproof, this tarp is designed with the camper in mind.Our tarp is not just durable; it's incredibly flexible, thanks to its construction with premium-grade 3 Ply material. The solid polyethylene coating on both sides ensures it can withstand the harshest weather conditions, making it an ideal choice for tent camping.With a 6' X 8' w Mesh count per square inch and reinforced hems woven with rope, this tarp with grommets prevents edge wear and deformation. Even in harsh arctic temperature conditions, it remains flexible and reliable.Equipped with secure grommets and designed with a thickness of 12 Mil, this tarp heavy duty waterproof is perfect for outdoor use. Whether you need it for camping, construction, or any other outdoor activity, its versatile performance ensures it's up to the task. Don't compromise on quality and protection. Our Waterproof Camping Tarp is your reliable companion for all your outdoor adventures, and it's easy to keep clean for your convenience. Get ready to elevate your camping experience with this heavy-duty and waterproof canvas tarp.This acts as a perfect tarp for tent camping . Our heavy duty tarps waterproof, are the perfect choice for safeguarding your outdoor equipment. These Tarps come with tarp grommets .When camping in rainy conditions, a tarp waterproof is essential for keeping your gear dry and your adventure enjoyable.Our poly tarp cover is usable both indoor and outdoor. Great for construction, agriculture, commercial and industrial applications. It is also easy to keep clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.