Heavy Duty Tarp, 6 ft x 8 ft, 30 Mil, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant

  • Mfr # FS-CV30-0608

  • Zoro # G101798483


product price:  $84.75
/ea
Free Shipping & Returns

Key Features

Color
Clear
Tarp Material
Clear PVC
Thickness
30 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-CV30-0608
Zoro #
G101798483
UPC #
-
Country of Origin
India

Dimensions

Finished Size
6 ft x 8 ft
Thickness
30 Mil
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
Width
8 Ft
Length
6 Ft

Details

Color
Clear
Tarp Material
Clear PVC
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
27 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Mildew Resistant, Waterproof, UV Resistant
Material
Clear PVC

Description

Tarps Now offers a cover tarp that is made from heavy-duty premium clear vinyl polypropylene material. It is optically super clear, ensuring you’ll be able to keep an eye on the load you’re securing or take in the view when suspended like a curtain. Our visually clear tough cover tarp is waterproof and super double polished, in addition to protecting fire hazards. The clear high-quality PVC tarps also completely transmit sunlight offering not only protection but also a great view. It can withstand beat cold weather as low as -40 degrees Fahrenheit cold crack rating. The thickness is 30 Mil. The tarp hems are double-folded and double-stitched further strengthened with 1 1/2" wide white polypropylene webbing and clear flat welded seams. Each tarp is Marine Grade A-rated, making it ideal for residential and commercial outdoor areas including patios, porches, and entrances in homes, restaurants, or businesses as curtains, dividers, and temporary walls that can withstand even the most severe weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.