Heavy Duty Tarp, 6 ft x 8 ft, 50 Mil, Tan, 100% Virgin HDPE Polypropylene

  • Mfr # CSM75TN-0608

  • Zoro # G709161597


product price: $36.95
/ea

Key Features

Tarp Material
100% Virgin HDPE Polypropylene
Thickness
50 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM75TN-0608
Zoro #
G709161597
UPC #
689107379471
Country of Origin
China

Dimensions

Finished Size
6 ft x 8 ft
Thickness
50 Mil
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
Length
6 Ft
Width
8 Ft

Details

Color
Tan
Tarp Material
100% Virgin HDPE Polypropylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6.8 oz/sq yd
Grommet Material
Brass
Grommet Spacing
18 in
Water Resistant/Waterproof
No/No
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, UV Resistant
Material
Mesh

Description

Tarps Now offers cover mesh tarps which are very affordable and made of heavy-duty quality 100% virgin resin HDPE Polypropylene. These desert Tan Mesh Tarps allow airflow and sunlight to pass through the material. They have a 75% shade factor. Our well-made tarps are structurally durable with reinforced webbing to prevent deformation. The color is tan. The tarps are crafted with brass grommets in the corners for secure tiedown and spaced approximately every 18-inches around the perimeter with rugged hems that are reinforced with webbing. The weight of our tarps is 6.8 oz per yard and the thickness is 50 Mils. They are also easy to keep clean. You can easily use Tarps Tan Mesh Shade Tarps for residential and industrial duty applications requiring a mesh-style material. They are perfect for use as windscreens, privacy screens, shade screens, canopy tops, and canopy sides, also great for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc which can be strong support economically.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.