High Strength Poly Tarp Tape, 4 in x 150 ft, Heavy Duty, Weather Resistant
- Mfr # TA-TT4X150-15
- Zoro # G624452480
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Width
4 in
Tarp Material
Polyethylene
Tarp Finished Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA-TT4X150-15
- Zoro #
- G624452480
- UPC #
- 36659862706
- Country of Origin
- United States
- Item
- Tarp Tape
- Tarp Material
- Polyethylene
Dimensions
- Tarp Finished Width
- 4 in
- Tarp Finished Length
- 150 ft
Description
High-strength poly tarp tape designed for repairing, securing, reinforcing, and joining tarps and polyethylene materials. Durable construction provides reliable adhesion for demanding applications and helps withstand outdoor conditions. Measures 4 in x 150 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.