#1(9/32"hole) Nickel 36 Grommets Per Box Grommet Kits - Nickel Finish

  • Mfr # TA-GKN-K232-1N

  • Zoro # G401798497


product price: $50.78
/pk 36, $1.41/ea

Key Features

Material
Nickel
Color
Silver
Width
0.185"
Length
0.700"
Features
Heavy Duty, Flame Retardant, Water Resistant, UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA-GKN-K232-1N
Zoro #
G401798497
UPC #
-
Country of Origin
United States

Dimensions

Width
0.185"
Length
0.700"

Details

Item
Tarp Accessories
Material
Nickel
Color
Silver
Features
Heavy Duty, Flame Retardant, Water Resistant, UV Resistant

Description

Tarps Now Grommet Kit set comes with a grommet die, a cutting punch, a small cutting board, and paired sets of grommets and washers. Made of high-quality nickel material. These grommets and washers are precisely constructed and gauged by experts. There is no place to make mistakes for unit measurements or incorrect sizes. These are easy to hold for their anti-skid and anti-friction quality. Can be used to repair damaged tarps by replacing broken or frayed grommet sockets. You can also add grommets to the places for extra tension to secure the load or to a more convenient tie-down location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.