Zoro Homepage

Orange Safety Debris Netting 4' x 150' FR

  • Mfr # SDNFROR-04150

  • Zoro # G107352962


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Width
150 Ft
Mesh Size
4' X 150'
Length
4 Ft
Material
Mesh
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDNFROR-04150
Zoro #
G107352962
UPC #
-
Country of Origin
China

Dimensions

Width
150 Ft
Mesh Size
4' X 150'
Length
4 Ft

Details

Material
Mesh
Color
Orange
Item
Debris Netting
Characteristics
Abrasion Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant

Description

Tarps Now presents Fire retardant safety debris netting rolls to improve the safety of street pedestrians, construction workers, adjacent properties, and many more. The safety netting provides ultimate protection from debris that falls from the working deck. Our netting rolls are Fire Retardant, meeting NYC Local Law #61 and OSHA requirements. The weight of these netting rolls is 3.5 oz which means it provides strength integrity even under a great deal of pressure. Our finely woven knitted polyethylene netting roll comes with a reinforced border edge which provides extra durability. This orange netting roll comes with 1/4” X 1/4” holes which are ideal for catching most falling debris at the job site. Perfect for scaffold debris netting enclosures, on high-rise buildings for safety and securing heavy goods and equipment in transit along with other industrial, and commercial applications. You can also use them as garden netting to save plants from birds, animals, deer, garden fences, flower bed nets, and other agricultural applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.