Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tarp, 100 x 100 Tarps, 12 Mil, Silver, Poly

  • Mfr # CSPSDS-C100

  • Zoro # G516546129


product price: $2,309.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Tarp Finished Width
100 ft
Finished Size
100 x 100 Tarps
Tarp Material
Poly
Thickness
12 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPSDS-C100
Zoro #
G516546129
UPC #
689107382952
Country of Origin
China

Dimensions

Tarp Finished Width
100 ft
Finished Size
100 x 100 Tarps
Thickness
12 Mil
Tarp Finished Length
100 ft

Details

Color
Silver
Item
Poly Tarp
Tarp Material
Poly

Description

Silver Reinforced Heavy Duty Poly TarpsMaterial: Woven & Coated PolyethyleneFabric Weight: 7 oz Per Square YardThickness: 12 MilMesh Count: 14 x 14 Denier: 1200Color: SilverFinish: Waterproof, UV and Mildew ResistantGrommets: #2 grommets / spacing approx 18''Size: These tarps are cut size and finish 6-8'' smaller in sizeImportedThese poly tarps typically ship out in 1-3 business days.Tarp Category: Heavy Duty Tarps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.