Zoro Homepage

Poly Tarp, 12 Mil, Brown, Silver, Poly

  • Mfr # CSPSDSB-C100

  • Zoro # G416546267


product price: $1,652.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Tarp Material
Poly
Tarp Finished Width
100 ft
Color
Brown|Silver
Tarp Finished Length
100 ft
Thickness
12 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPSDSB-C100
Zoro #
G416546267
UPC #
36659736762
Country of Origin
Viet Nam

Dimensions

Tarp Finished Width
100 ft
Tarp Finished Length
100 ft
Thickness
12 Mil
Size
30' x 40'

Details

Tarp Material
Poly
Color
Brown|Silver
Item
Poly Tarp

Description

Super Heavy Duty Brown / Silver Poly Tarp Features:100% WaterproofHeavy duty poly tarp12 Mil thick7 oz per sq yd3 Ply poly material1200 Denier fibers14 x 14 Mesh count per square inchReinforced cornersOne side silver, one side brownAcid resistantRot resistantUV ray resistantMildew resistantHems reinforced with ropeReinforced woven and coated polyethylene finishFull Finished Size TarpAluminum grommets spaced approx. 18'' apart around entire perimeterDurable heat welded seamsArctic temperature flexibilityImported productThe Super Heavy Duty Brown / Silver Poly Tarps typically ship out in 1 to 3 business days.Super Heavy Duty Silver / Brown Poly Tarpaulin - 12 Mil ThickThese Super Heavy Duty Poly Tarps are Brown on the top side and Silver on the underside. The Premium Plastic Tarps are useful as covers that are durable, 100 percent waterproof, and easy to handle. We offer a large inventory of nearly 30 popular sizes ranging from 6' X 8' to 100' X 100' for our Super Duty Silver / Brown Poly Tarps, which are all coated on both sides with solid polyethylene. These high quality Poly Tarps are very dense and durable, making these covers heavier and superior to other tarps currently on the market. The Silver/ Brown Tarps are also resistant to UV rays, tearing, abrasion, rot, acid, and mildew.Our Super Heavy Duty Silver / Brown Poly Tarps have a material weight of 7 ounces per square yard with a thickness of 12 Mil 0.012''. The cover includes aluminum grommets that are spaced approximately 18 inches apart around the entire perimeter as well as hems reinforced with rope. You can use the Heavy Duty Tarps for many different residential, construction, roofing, industrial, agriculture, and warehouse applications that call for a Tarp that is strong yet easy to handle, such as Material Covers, Equipment Tarps, Firewood Covers, Roof Tarps, Tent Covers, Camping Tarps, Pond Liners, and Ice Rink Liners. These 3 Ply material Covers are finish size so they will finish the same size shown. This is an imported Tarp.These Silver / Brown Poly Tarps usually ship out in 1-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.