
Poly Tarp, 12 Mil, Silver, Poly
Mfr # CSP12FS-1216
Zoro # G516546686
product price: $63.99
/eaKey Features
Tarp Finished Width
12 ft
Tarp Finished Length
16 ft
Thickness
12 Mil
Color
Silver
Tarp Material
Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSP12FS-1216
Zoro #
G516546686
UPC #
36659731156
Country of Origin
China
Dimensions
Tarp Finished Width
12 ft
Tarp Finished Length
16 ft
Thickness
12 Mil
Size
12' x 16' (Actual Size 11'-6" x 15'-6")
Details
Color
Silver
Tarp Material
Poly
Item
Poly Tarp
Description
Silver Heavy Duty Flame Retardant Poly Tarps12 MIL HEAVY DUTY PREMIUM FR POLY TARPSWhether you plan on using your new tarp for recreational or industrial reasons, there are a few qualities you always want to be certain are present. You want to ensure your tarp is strong, fire resistant and economical, and the silver heavy duty fire retardant poly tarps meet all that criteria perfectly. These silver tarps can withstand flames naturally, but they also hold up incredibly well to a variety of other substances. They are waterproof, so it could be raining outside and you can still set it up. It is resistant against tearing, so you do not have to worry about tears and signs of damage forming the first day you use it. It also withstands the effects of UV rays, acid, mildew, mold and rot.Depending on the types of projects you plan on using your tarp for, it might be extremely advantageous to look into fire retardant tarps. If you plan on operating heavy machinery that could send sparks flying into the air or if you just want to have a nice campfire underneath the comfort of a great, well-made tarp, then flame resistant capabilities are going to come in handy. This item is registered as being flame retardant. It is compliant with California Title 19, CPAI-84 and NFPA 701. This qualification is proven because a tag from the California State Fire Marshal is sewn directly onto these silver heavy duty fire retardant poly tarps. Finally, these tarps are highly economical because they are a sound investment with their durability and practicality on a number of different jobs. Tarps Now Silver Flame Retardant Poly Tarps are cut size so they will finish approximately 6'' smaller than the size shown. This style of tarp is imported.Silver Flame Retardant Poly Tarps Specifications:Material: Woven & Coated PolyethyleneFabric Weight: 6 oz. Per Square YardThickness: 12 MilMesh Count: 12 x 14Denier: 1200Color: SilverFinish: Fire Retardant, Waterproof, UV and Mildew ResistantGrommets: #2 grommets / spacing approx. 18''Size: These tarps are cut size and finish 6'' smaller in size Fire Resistant: NFPA 701, CPAI-84 & California Title 19 Compliant As A Registered Flame Resistant ProductThese poly tarps typically ship out in 5-7 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.