Zoro Homepage

Poly Tarp, 12 Mil, Silver, Poly

  • Mfr # CSP12FS-3060

  • Zoro # G416546694


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Width
30 ft
Tarp Material
Poly
Tarp Finished Length
60 ft
Thickness
12 Mil
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP12FS-3060
Zoro #
G416546694
UPC #
36659731279
Country of Origin
China

Dimensions

Tarp Finished Width
30 ft
Tarp Finished Length
60 ft
Thickness
12 Mil
Size
30' x 60' (Actual Size 29'-6" x 59'-6")

Details

Item
Poly Tarp
Tarp Material
Poly
Color
Silver

Description

Silver Heavy Duty Flame Retardant Poly Tarps12 MIL HEAVY DUTY PREMIUM FR POLY TARPSWhether you plan on using your new tarp for recreational or industrial reasons, there are a few qualities you always want to be certain are present. You want to ensure your tarp is strong, fire resistant and economical, and the silver heavy duty fire retardant poly tarps meet all that criteria perfectly. These silver tarps can withstand flames naturally, but they also hold up incredibly well to a variety of other substances. They are waterproof, so it could be raining outside and you can still set it up. It is resistant against tearing, so you do not have to worry about tears and signs of damage forming the first day you use it. It also withstands the effects of UV rays, acid, mildew, mold and rot.Depending on the types of projects you plan on using your tarp for, it might be extremely advantageous to look into fire retardant tarps. If you plan on operating heavy machinery that could send sparks flying into the air or if you just want to have a nice campfire underneath the comfort of a great, well-made tarp, then flame resistant capabilities are going to come in handy. This item is registered as being flame retardant. It is compliant with California Title 19, CPAI-84 and NFPA 701. This qualification is proven because a tag from the California State Fire Marshal is sewn directly onto these silver heavy duty fire retardant poly tarps. Finally, these tarps are highly economical because they are a sound investment with their durability and practicality on a number of different jobs. Tarps Now Silver Flame Retardant Poly Tarps are cut size so they will finish approximately 6'' smaller than the size shown. This style of tarp is imported.Silver Flame Retardant Poly Tarps Specifications:Material: Woven & Coated PolyethyleneFabric Weight: 6 oz. Per Square YardThickness: 12 MilMesh Count: 12 x 14Denier: 1200Color: SilverFinish: Fire Retardant, Waterproof, UV and Mildew ResistantGrommets: #2 grommets / spacing approx. 18''Size: These tarps are cut size and finish 6'' smaller in size Fire Resistant: NFPA 701, CPAI-84 & California Title 19 Compliant As A Registered Flame Resistant ProductThese poly tarps typically ship out in 5-7 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.