Zoro Homepage

Poly Tarp, 12 Mil, Silver, Poly

  • Mfr # CSPSDS-3050

  • Zoro # G016546148


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
50 ft
Tarp Finished Width
30 ft
Thickness
12 Mil
Color
Silver
Tarp Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPSDS-3050
Zoro #
G016546148
UPC #
689107382914
Country of Origin
Viet Nam

Dimensions

Tarp Finished Length
50 ft
Tarp Finished Width
30 ft
Thickness
12 Mil
Size
40' x 60'

Details

Color
Silver
Item
Poly Tarp
Tarp Material
Poly

Description

Silver Reinforced Heavy Duty Poly TarpsMaterial: Woven & Coated PolyethyleneFabric Weight: 7 oz. Per Square YardThickness: 12 MilMesh Count: 14 x 14 Denier: 1200Color: SilverFinish: Waterproof, UV and Mildew ResistantGrommets: #2 grommets / spacing approx. 18''Size: These tarps are cut size and finish 6-8'' smaller in size Imported These poly tarps typically ship out in 1-3 business days. Tarp Category: Heavy Duty Tarps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.