
Poly Tarp, 12 Mil, Silver, Poly
Mfr # CSPSDS-50C1
Zoro # G716546219
product price: $1,223.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Thickness
12 Mil
Tarp Finished Width
50 ft
Tarp Finished Length
100 ft
Tarp Material
Poly
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSPSDS-50C1
Zoro #
G716546219
UPC #
689107382945
Country of Origin
Viet Nam
Dimensions
Thickness
12 Mil
Tarp Finished Width
50 ft
Tarp Finished Length
100 ft
Size
50' x 100' (Actual Size 49'-6" x 99'-6")
Details
Tarp Material
Poly
Color
Silver
Item
Poly Tarp
Description
Silver Reinforced Heavy Duty Poly TarpsMaterial: Woven & Coated PolyethyleneFabric Weight: 7 oz. Per Square YardThickness: 12 MilMesh Count: 14 x 14 Denier: 1200Color: SilverFinish: Waterproof, UV and Mildew ResistantGrommets: #2 grommets / spacing approx. 18''Size: These tarps are cut size and finish 6-8'' smaller in size Imported These poly tarps typically ship out in 1-3 business days. Tarp Category: Heavy Duty Tarps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.