
Poly Tarp, 16 x 20 Tarps, 8 Mil, Camo, Poly
Mfr # CS-P6GC-1620-4
Zoro # G416546144
product price: $164.99
/pk 4, $41.25/ea
Free Shipping & Returns
Key Features
Tarp Finished Length
20 ft
Thickness
8 Mil
Tarp Finished Width
16 ft
Finished Size
16 x 20 Tarps
Tarp Material
Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-P6GC-1620-4
Zoro #
G416546144
UPC #
36659734416
Country of Origin
China
Dimensions
Tarp Finished Length
20 ft
Thickness
8 Mil
Tarp Finished Width
16 ft
Finished Size
16 x 20 Tarps
Details
Item
Poly Tarp
Tarp Material
Poly
Color
Camo
Description
16' X 20' Camo Poly Tarps - 4 / Case100% WaterproofMedium duty poly tarp8 Mil thickness4.8 oz per square yard3 Ply poly material1000 denier fibers10 x 10 Mesh count per square inchEconomy GradeAcid resistantRot resistantHems reinforced with ropeUV resistantProvides shade protectionReinforced woven and coated polyethyleneCamo on front sideGrommets approximately every 36''Durable heat welded seamsArctic temperature flexibilityThese camo poly tarps typically ship out in 1-3 business days. CAMOUFLAGE POLY TARPSMEDIUM DUTY REINFORCED CAMO POLY TARPSThe medium duty camo tarp is useful as a cover that is both economical and strong. We offer a large inventory of affordable medium duty camouflage poly tarps, which are all coated on both sides with solid polyethylene. This 3-ply quality polyethylene is waterproof and durable, making our premium camo poly tarps heavier and superior to other tarps currently on the market. These tarps are also rot proof, UV resistant, Tear resistant and has Arctic weather capabilities. Our Camo color, premium poly tarps are 4.8 oz. with a thickness of 8 mil., and it includes aluminum grommets about every 36 inches as well as hems reinforced with rope. You can use camo poly tarps for many different industrial duty applications requiring a tarp that is strong yet easily handled, such as construction or commercial uses. These tarps are cut size so they will finish approximately 4-6'' smaller than the size shown. This style of tarp is imported.Reinforced Polyethylene 8 MilMaterial: Woven & Coated PolyethyleneFabric Weight: 4.8 oz. Per Square YardThickness: 8 MilsMesh Count: 10 x 10Denier: 1000Color: Woodland CamouflageFinish: Waterproof, UV and Mildew ResistantGrommets: #2 grommets / spacing approx. 36''Size: These tarps are cut size and finish 6'' smaller in size Imported These camo poly tarps typically ship out in 1-3 business days. Our camouflage poly tarps at Tarps Now are woven with polyethylene and then heat-sealed to make them waterproof and resistant to rips, punctures, mildew and UV damage. Our customers use our camouflage polyethylene tarps and covers for hunting tarps, backyard covers, camping tarps and all around general purpose poly tarps. These camo tarps are waterproof, durable and made with a 3 Ply layer of quality polyethylene. The fortified high-density polyethylene weave is finished with a coating of poly film for added strength, and durable grommets make tie-downs easy and secure. Checkout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.