Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tarp, 40' x 60' (Actual Size 39'-6" x 59'-6"), 6 Mil, White, Poly

  • Mfr # CSP6W-4060

  • Zoro # G716546165


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
White
Tarp Material
Poly
Thickness
6 Mil
Tarp Finished Length
60 ft
Tarp Finished Width
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP6W-4060
Zoro #
G716546165
UPC #
689107383225
Country of Origin
China

Dimensions

Thickness
6 Mil
Tarp Finished Length
60 ft
Tarp Finished Width
40 ft
Finished Size
40' x 60' (Actual Size 39'-6" x 59'-6")

Details

Item
Poly Tarp
Color
White
Tarp Material
Poly

Description

Reinforced Poly TarpsTarp Material: Woven Coated PolyethyleneFabric Weight: 3.5 oz. Per Square YardTarp Thickness: 6 MilsMesh Count: 10 x 10 Denier: 900Tarp Color: WhiteTarp Finish: Waterproof, UV and Mildew ResistantGrommets: #2 Grommets, with spacing approx. 36''Tarp Size: White Poly Tarps are cut size and finish 6'' smaller in size Premium White Poly Tarps typically ship within 1 to 3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.