
Poly Tarp, 50' x 100' (Actual Size 49'-6" x 99'-6"), 6 Mil, White, Poly
Mfr # CSP6W-50C1
Zoro # G216546184
product price: $555.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Thickness
6 Mil
Tarp Finished Width
50 ft
Tarp Material
Poly
Tarp Finished Length
100 ft
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSP6W-50C1
Zoro #
G216546184
UPC #
689107383232
Country of Origin
China
Dimensions
Thickness
6 Mil
Tarp Finished Width
50 ft
Finished Size
50' x 100' (Actual Size 49'-6" x 99'-6")
Tarp Finished Length
100 ft
Details
Item
Poly Tarp
Tarp Material
Poly
Color
White
Description
Reinforced Poly TarpsTarp Material: Woven Coated PolyethyleneFabric Weight: 3.5 oz. Per Square YardTarp Thickness: 6 MilsMesh Count: 10 x 10 Denier: 900Tarp Color: WhiteTarp Finish: Waterproof, UV and Mildew ResistantGrommets: #2 Grommets, with spacing approx. 36''Tarp Size: White Poly Tarps are cut size and finish 6'' smaller in size Premium White Poly Tarps typically ship within 1 to 3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.