Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tarp, 6 Mil, Blue, Poly

  • Mfr # CSP6B-3050

  • Zoro # G316546190


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
50 ft
Tarp Material
Poly
Thickness
6 Mil
Color
Blue
Tarp Finished Width
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSP6B-3050
Zoro #
G316546190
UPC #
689107381788
Country of Origin
Viet Nam

Dimensions

Tarp Finished Length
50 ft
Thickness
6 Mil
Tarp Finished Width
30 ft
Size
30' x 50'

Details

Tarp Material
Poly
Item
Poly Tarp
Color
Blue

Description

6 MIL MEDIUM DUTY BLUE PREMIUM POLY TARPSThe medium-duty blue poly tarp is useful as a cover that is both economical and strong. We offer a large inventory of affordable medium-duty Blue poly tarps, which are all coated on both sides with solid polyethylene. This 3-ply quality polyethylene is waterproof and durable, making our premium blue poly tarps heavier and superior to other tarps currently on the market. These tarps are also rot proof, UV resistant, Tear resistant and have Arctic Flexibility. Our Blue color, premium poly tarps are 4.5 oz. with a thickness of 6 Mil, and it includes aluminum grommets about every 36 inches as well as hems reinforced with rope. You can use blue poly tarps for many different industrial duty applications including roofing requiring a tarp that is strong yet easily handled, such as construction or commercial uses. These tarps are cut size so they will finish approximately 4-6'' smaller than the size shown. This style of tarp is imported.Reinforced Polyethylene 6 MilMaterial: Woven & Coated PolyethyleneFabric Weight: 4.5 oz. Per Square YardThickness: 6 MilMesh Count: 8 x 8 Denier: 900Color: BlueFinish: Waterproof, UV and Mildew ResistantGrommets: #2 grommets / spacing approx. 36''Size: These tarps are cut size and finish 6'' smaller in size Imported These poly tarps typically ship out in 1-3 business days. If you would like additional information on these 30' X 50' Blue Poly Tarps please watch this brief video.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.