
Poly Tarp, 6 Mil, Blue, Poly
Mfr # CSP6B-50C5
Zoro # G116546253
product price: $773.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Thickness
6 Mil
Tarp Finished Width
50 ft
Color
Blue
Tarp Finished Length
150 ft
Tarp Material
Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSP6B-50C5
Zoro #
G116546253
UPC #
36659734300
Country of Origin
Viet Nam
Dimensions
Thickness
6 Mil
Tarp Finished Width
50 ft
Tarp Finished Length
150 ft
Size
50' x 150' (Actual Size 49'-6" x 149'-6")
Details
Color
Blue
Item
Poly Tarp
Tarp Material
Poly
Description
6 MIL MEDIUM DUTY BLUE PREMIUM POLY TARPSThe medium-duty blue poly tarp is useful as a cover that is both economical and strong. We offer a large inventory of affordable medium-duty Blue poly tarps, which are all coated on both sides with solid polyethylene. This 3-ply quality polyethylene is waterproof and durable, making our premium blue poly tarps heavier and superior to other tarps currently on the market. These tarps are also rot proof, UV resistant, Tear resistant and has Arctic Flexibility. Our Blue color, premium poly tarps are 4.5 oz. with a thickness of 6 Mil, and it includes aluminum grommets about every 36 inches as well as hems reinforced with rope. You can use blue poly tarps for many different industrial duty applications Including roofing requiring a tarp that is strong yet easily handled, such as construction or commercial uses. These tarps are cut size so they will finish approximately 4-6'' smaller than the size shown. This style of tarp is imported.Reinforced Polyethylene 6 MilMaterial: Woven & Coated PolyethyleneFabric Weight: 4.5 oz. Per Square YardThickness: 6 MilMesh Count: 8 x 8 Denier: 900Color: BlueFinish: Waterproof, UV and Mildew ResistantGrommets: #2 grommets / spacing approx. 36''Size: These tarps are cut size and finish 6'' smaller in size Imported These poly tarps typically ship out in 1-3 business days. If you would like additional information on 50' X 150' Blue Poly Tarps please enjoy this short video.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.