Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tarp, 6 Mil, Blue, Poly

  • Mfr # CSP6B-60C2

  • Zoro # G116546239


product price: $650.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tarp Finished Length
120 ft
Color
Blue
Tarp Finished Width
60 ft
Tarp Material
Poly
Thickness
6 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSP6B-60C2
Zoro #
G116546239
UPC #
36659734317
Country of Origin
Viet Nam

Dimensions

Tarp Finished Length
120 ft
Tarp Finished Width
60 ft
Thickness
6 Mil
Size
60' x 120' (Actual Size 59'-6" x 119'-6")

Details

Color
Blue
Tarp Material
Poly
Item
Poly Tarp

Description

6 MIL MEDIUM DUTY BLUE PREMIUM POLY TARPSThe medium-duty blue poly tarp is useful as a cover that is both economical and strong. We offer a large inventory of affordable medium-duty Blue poly tarps, which are all coated on both sides with solid polyethylene. This 3-ply quality polyethylene is waterproof and durable, making our premium blue poly tarps heavier and superior to other tarps currently on the market. These tarps are also rot proof, UV resistant, Tear resistant and has Arctic Flexibility. Our Blue color, premium poly tarps are 4.5 oz. with a thickness of 6 Mil, and it includes aluminum grommets about every 36 inches as well as hems reinforced with rope. You can use blue poly tarps for many different industrial duty applications requiring a tarp that is strong yet easily handled, such as construction or commercial uses. These tarps are cut size so they will finish approximately 4-6'' smaller than the size shown. This style of tarp is imported.Reinforced Polyethylene 6 MilMaterial: Woven & Coated PolyethyleneFabric Weight: 4.5 oz. Per Square YardThickness: 6 MilMesh Count: 8 x 8 Denier: 900Color: BlueFinish: Waterproof, UV and Mildew ResistantGrommets: #2 grommets / spacing approx. 36''Size: These tarps are cut size and finish 6'' smaller in size Imported These poly tarps typically ship out in 1-3 business days. If you would like additional information on these 60' X 120' Blue Poly Tarps please view this short video.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.