Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tarp, 8 Mil, Camo, Poly

  • Mfr # CSP8DC-1824

  • Zoro # G816546201


product price: $58.69
/ea

Key Features

Tarp Material
Poly
Tarp Finished Width
18 ft
Thickness
8 Mil
Color
Camo
Tarp Finished Length
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSP8DC-1824
Zoro #
G816546201
UPC #
36659735574
Country of Origin
China

Dimensions

Tarp Finished Width
18 ft
Thickness
8 Mil
Tarp Finished Length
24 ft
Size
18' x 24' (Actual Size 17'-6" x 23'-6")

Details

Tarp Material
Poly
Item
Poly Tarp
Color
Camo

Description

Medium Duty Desert Camo Poly Tarps100% WaterproofMedium duty poly tarp8 Mil thickness4.8 oz per square yard3 Ply poly material1000 Denier fibers10 x 10 Mesh count per square inchCut size tarp finish 6-8'' smaller in sizeAcid resistantRot resistantHems reinforced with ropeUV resistantProvides shade protectionMildew resistantReinforced woven and coated polyethyleneCamouflage on front sideGrommets approximately every 36Durable heat welded seamsArctic temperature flexibilityThese camo poly tarps typically ship out in 5-7 business days. DIGITAL CAMOUFLAGE POLY TARPS, DESERT CAMOMEDIUM DUTY REINFORCED CAMO POLY TARPSThe medium duty desert camo tarp is useful as a cover that is both economical and strong. We offer a large inventory of affordable medium duty camouflage poly tarps, which are all coated on both sides with solid polyethylene. This 3-ply quality polyethylene is waterproof and durable, making our premium desert camo poly tarps heavier and superior to other tarps currently on the market. These tarps are also rot proof, UV resistant, Tear resistant and has Arctic Flexibility. Our digital desert camo color, premium poly tarps are 4.8 oz. with a thickness of 8 mil., and it includes aluminum grommets about every 36 inches as well as hems reinforced with rope. You can use camo poly tarps for many different industrial duty applications requiring a tarp that is strong yet easily handled, such as construction or commercial uses. These tarps are cut size so they will finish approximately 4-6'' smaller than the size shown. This style of poly tarp is imported.Reinforced Polyethylene 8 MilMaterial: Woven & Coated PolyethyleneFabric Weight: 4.8 oz. Per Square YardThickness: 8 MilsMesh Count: 10 x 10Denier: 1000Color: Desert CamouflageFinish: Waterproof, UV and Mildew ResistantGrommets: #2 grommets / spacing approx. 36''Size: These tarps are cut size and finish 6'' smaller in size Imported These camo poly tarps typically ship out in 5-7 business days. Our digital camouflage poly tarps at Tarps Now are woven with polyethylene and then heat-sealed to make them waterproof and resistant to rips, punctures, mildew and UV damage. Our customers use our camouflage polyethylene tarps and covers for hunting tarps, backyard covers, camping tarps and all around general purpose poly tarps. These camo tarps are waterproof, durable and made with a 3 Ply layer of quality polyethylene. The fortified high-density polyethylene weave is finished with a c

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.