Zoro Homepage

Roller Track Ceiling Mount Support Bracket

  • Mfr # TRACK-CM1

  • Zoro # G101798391


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Color
Gray
Length
3.5"
Width
2.25"
Opening Width
2.25"
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRACK-CM1
Zoro #
G101798391
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5"
Width
2.25"
Opening Width
2.25"

Details

Item
Curtain Track
Color
Gray
Material
Galvanized Steel

Description

Tarps Now roller track ceiling mounts support brackets are used to mount the track system to the ceiling. The curtain roller tracks are made from hot-dipped galvanized steel that is rust-proof and ensures sturdiness and provides long-lasting durability. This curtain divider track comes with a screwing design so it can operate conveniently because it is easy to open and close. It comes with an easy installing process for your convenience. The high-strength track roller end-stop brackets can hold heavier warehouse curtains. These brackets do not join two tracks together. Ideal for holding curtain panels, room dividers, drapes, sheers, and valances. Widely used in windows, warehouses, offices, restaurants, halls, etc. It is made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.