Zoro Homepage

Roller Track Ceiling Mount "T" Connector Bracket

  • Mfr # TRACK-CM3

  • Zoro # G001798422


product price: $32.99
/ea

Key Features

Color
Gray
Length
6.5"
Opening Width
4"
Width
4"
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRACK-CM3
Zoro #
G001798422
UPC #
-
Country of Origin
United States

Dimensions

Length
6.5"
Opening Width
4"
Width
4"

Details

Item
Curtain Track
Color
Gray
Material
Galvanized Steel

Description

Tarps Now roller track ceiling mount brackets are used to mount the track system to the ceiling. The curtain roller tracks are made from 16 gauge hot-dipped galvanized steel that is rust-proof and ensures sturdiness and provides long-lasting durability. This ceiling mount bracket is designed with a "T" connector or 3-way support system. So it is ideal to use when 3 sections of the roller tracks are needed to attach. The screwing design can operate easily because it is easy to open and close. It comes with an easy installing process for your convenience. The track roller end-stop brackets can hold the curtain perfectly. Ideal for holding curtain panels, room dividers, drapes, sheers, and valances roller track system. These brackets are used for many purposes like domestic, commercial, and industrial settings. It is made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.