Zoro Homepage

Roller Track Trolley with Overlap and Pull Rope

  • Mfr # TRACK-SR5

  • Zoro # G701798661


product price: $62.35
/ea

Key Features

Color
Gray
Length
12.5"
Width
3"
Opening Width
3"
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRACK-SR5
Zoro #
G701798661
UPC #
-
Country of Origin
United States

Dimensions

Length
12.5"
Width
3"
Opening Width
3"

Details

Item
Curtain Track
Color
Gray
Material
Galvanized Steel

Description

Tarps Now presents the roller track trolley with overlap and pull rope for the roller track system. Our curtain track wheel comes with 4 x steel ball bearing wheels, 2 x overlap dividing curtains, and a 10ft long pull rope. It also has a smooth glide so it can move easily and slide smoothly on the track. The roller track trolley, overlap extender with hook, and ball bearing wheels are made from high-quality steel which is high strength, corrosion, rust-proof and ensures sturdiness. Our track curtain trolley wheels are very easy to move from one track to another. These overlap trolleys are perfect for areas needing to seal or tighter fit. Comes with a 10-foot pull rope for your convenience. The pulling rope helps to operate the trolley more conveniently. It is very easy to install - just tighten the nut and bolt with a screwdriver according to your needs with the roller track system. It is made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.