Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Track Wall Mount Flange Up Support Brackets

  • Mfr # TRACK-WM1U

  • Zoro # G101798650


product price: $10.99
/ea

Key Features

Color
Gray
Length
4"
Opening Width
2"
Width
2"
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRACK-WM1U
Zoro #
G101798650
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Opening Width
2"
Width
2"

Details

Item
Curtain Track
Color
Gray
Material
Galvanized Steel

Description

Tarps Now Roller Track Wall Mount Brackets are designed for industrial divider curtain track systems. This wall-mounted support bracket is used to mount the track system to the wall. These brackets do not join two tracks together. 16 gauge galvanized steel brackets have high strength so they will give support to any kind of roller track system to hold the curtains without any bending. Ideal for divider curtains. Due to the galvanized steel, it’ll not rust easily after years of use and ensure durability. It comes with a flange-up design so you can easily mount the track system to the wall and the curtain divider roller track will operate smoothly. Ideal for holding curtain panels, room dividers, drapes, sheers, and valances roller track. It is made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.