Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade Tarp, 6' x 15', Black, Mesh

  • Mfr # FS-MPE86-0616-BK

  • Zoro # G916546262


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Mesh
Tarp Finished Length
15 ft
Color
Black
Tarp Finished Width
6 ft
Finished Size
6' x 15'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-MPE86-0616-BK
Zoro #
G916546262
UPC #
36659758924
Country of Origin
China

Dimensions

Tarp Finished Length
15 ft
Tarp Finished Width
6 ft
Finished Size
6' x 15'

Details

Tarp Material
Mesh
Item
Shade Tarp
Color
Black

Description

86% SHADE TARPS, 6'-2'' X 15'-10'', CUSTOM MADE, READY TO SHIPThese Custom Made 6'-2'' X 15'-10'' Tarps are crafted from Black 86% Shade Mesh Fabric with a material weight of 10.5 ounces per square yard. These Covers are perfect for all outdoor shade structures and canopies. This Polyethylene Mesh allows air flow to reduce the temperatures underneath and create shade. They have reinforced hems on all four sides with a chain sewn in the bottom side to help keep the tarps in place when hung. The Heavy Duty Tarps have #4 1/2'' ID brass grommets spaced approximately 12 inches apart across the top side only. These shade tarps are manufactured as Full, Finished Size Tarps size tolerance +/- 2''.These Black Tarps are made using the highest quality materials. This Heavy Duty Tarp is highly UV resistant and will last for many years. It is also mold and mildew resistant. This high quality knitted construction uses Mono-filament tapes to produce this stable fabric that will not tear or fray. These mesh tarps are not water resistant.The Sale Black Shade Tarps typically ship out in 1-3 business days. Tarp Category: Heavy Duty Tarps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.